- Bronze Material
applications
- Fail-safe mixing station safely blends steam and cold water for hot water on demand Should cold water fail the steam is instantly shut-off
features
- Control valves globe style)Dial thermometerIn-line check valves3/4 inlet and outletStainless steel hose rackMounting plate and hardware for wall mounting
| Material | Bronze |
| Type | Washdown Stations |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 150 PSI |
| Weight | 32.96 LB |

