Dixon Valve & Coupling
SWDSHOSE50
Chlorobutyl Tube, Hypalon Cover 50 ft Hot Water Washdown Hose
Item #103331640
-
Prop 65
- Hose Type
- 50 ft Length
- 5/8 in Inside Diameter
- Chlorobutyl Tube, Hypalon Cover Material
features
- 3/4 male on one end and 1/2 male on the other
| Color | White |
| Temperature Range [Max] | 200 °F |
| Material | Chlorobutyl Tube, Hypalon Cover |
| Type | Hose |
| Length | 50 ft |
| Hose Length | 50 ft |
| Hose I.D. | 5/8 in |
| Hose Application | Water Hose |
| Pressure | 250 psi |
| I.D. | 5/8 in |
| Operating Pressure [Max] | 250 PSI |
| Weight | 18.8 LB |
-
Prop 65

