- Spanner Wrench
- Size 4 in, 5 in, 6 in
- Aluminum Material
features
- Fits 4" and 5" Storz
| Size (text) | 4 in, 5 in, 6 in |
| Storz Aize | 4 to 6 in |
| Material | AL-MAG 35 |
| Weight | 6.6 LB |
-
Prop 65
| Size (text) | 4 in, 5 in, 6 in |
| Storz Aize | 4 to 6 in |
| Material | AL-MAG 35 |
| Weight | 6.6 LB |
Prop 65