Dixon Valve & Coupling
T16AMP-050075PM
BioPharm Solid 1/2 to 3/4 in 316L Stainless Steel End Cap
Item #102763176
- 1/2 to 3/4 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Size | 1/2 to 3/4 in |
| Finish | PM Finish - SF4 |
| Shape | Cap |
| Material | 316L Stainless Steel |
| Weight | 0.02 LB |
