Dixon Valve & Coupling
T16AMP-200PL
BioPharm Solid 2 in 316L Stainless Steel End Cap
Item #102764442
- 2 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Shape | Cap |
| Size | 2 in |
| Material | 316L Stainless Steel |
| Finish | PL Finish - SF1 |
| Weight | 0.34 LB |
