Skip to content Skip to navigation menu
Dixon Valve & CouplingT16AMP-250PL

T16AMP-250PL

BioPharm Solid 2 1/2 in 316L Stainless Steel End Cap
Item #102765207
  • 2 1/2 in Size
  • 316L Stainless Steel Material
Dixon Valve & CouplingT16AMP-250PL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Size
  • 316L Stainless Steel Material

applications

  • High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
Size 2 1/2 in
Finish PL Finish - SF1
Material 316L Stainless Steel
Shape Cap
Weight 0.507 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison