Dixon Valve & Coupling
T16AMP-250PM
BioPharm Solid 2 1/2 in 316L Stainless Steel End Cap
Item #102764202
- 2 1/2 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Finish | PM Finish - SF4 |
| Shape | Cap |
| Size | 2 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.5 LB |
