Dixon Valve & Coupling
T16AMP-300PL
BioPharm Solid 3 in 316L Stainless Steel End Cap
Item #102764075
- 3 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Finish | PL Finish - SF1 |
| Size | 3 in |
| Material | 316L Stainless Steel |
| Shape | Cap |
| Weight | 0.7 LB |
