Dixon Valve & Coupling
T16AMP-400PL
BioPharm Solid 4 in 316L Stainless Steel End Cap
Item #102764444
- 4 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Shape | Cap |
| Size | 4 in |
| Material | 316L Stainless Steel |
| Finish | PL Finish - SF1 |
| Weight | 1.44 LB |
