- 3/4 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Shape | Cap |
| Material | 316L Stainless Steel |
| Finish | PM Finish - SF4 |
| Size | 3/4 in |
| Weight | 0.07 LB |

