- 1 1/2 in Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Connection | Clamp x NPT Thread |
| Shape | Adapter |
| Finish | PL Finish - SF1 |
| Size | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.8 LB |

