Dixon Valve & Coupling
T2CM-200PM
BioPharm 90° 316L Stainless Steel Clamp x Weld Elbow
Item #102764447
- 2 in Size
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Finish | PM Finish - SF4 |
| Shape | Elbow |
| Tube O.D. | 2 in |
| Connection | Clamp x Weld |
| Size | 2 in |
| Weight | 0.84 LB |
