- 3/4 in Size
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Connection | Clamp x Clamp |
| Size | 3/4 in |
| Finish | PL Finish - SF1 |
| Material | 316L Stainless Steel |
| Tube O.D. | 3/4 in |
| Shape | Elbow |
| Weight | 0.15 LB |

