- 1 in Size
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Shape | Elbow |
| Connection | Clamp x Clamp |
| Size | 1 in |
| Finish | PL Finish - SF1 |
| Tube O.D. | 1 in |
| Weight | 1.0 LB |

