Skip to content Skip to navigation menu
Dixon Valve & CouplingT2CMP-300PM

T2CMP-300PM

BioPharm 90° 316L Stainless Steel Clamp Elbow
Item #102765464
  • 3 in Size
Dixon Valve & CouplingT2CMP-300PM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Size

applications

  • High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
Connection Clamp x Clamp
Size 3 in
Finish PM Finish - SF4
Material 316L Stainless Steel
Shape Elbow
Tube O.D. 3 in
Weight 1.64 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison