- 1/4" Body Size Dust Cap
features
- Threaded sleeve allows connection and disconnection while coupler and/or nipple are under pressure
- Standard seal options include nitrile o-ring with TPC-ET back-up ring
| Body Size | 1/4 in |
| Series | T Series |
| Body Material | Steel |
| Component | Dust Cap |
| Weight | 0.14 LB |
-
Prop 65


