- 1/4 in Body Size
- 1/4-18 Thread Size
- Female NPTF Thread
- 1.07 in Max. OD
- 10000 Max. Operating Pressure
applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
features
- Threaded sleeve allows connection and disconnection while coupler and/or nipple are under pressure
- Standard seal options include nitrile o-ring with TPC-ET back-up ring
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.07 in, 27.2 mm |
| Thread | Female NPTF |
| Interchange | Enerpac Interchange |
| Size | 1/4 in |
| Series | T-Series |
| Material | Steel |
| Burst Pressure | 34300 PSI, 2350 bar |
| Length | 1.29 in, 32.9 mm |
| Hex Size | 1 1/16 in |
| Pipe Thread | NPT / NPTF |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/4-18 |
| Body Size | 1/4 in |
| Weight | 0.19 LB |
-
Prop 65


