Dixon Valve & Coupling
T2KM-250PM
BioPharm 45° 316L Stainless Steel Clamp x Weld Elbow
Item #102765211
- 2 1/2 in Size
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Connection | Clamp x Weld |
| Finish | PM Finish - SF4 |
| Size | 2 1/2 in |
| Shape | Elbow |
| Weight | 0.55 LB |
