- 1/2 in Size
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Size | 1/2 in |
| Tube O.D. | 1/2 in |
| Finish | PL Finish - SF1 |
| Connection | Weld x Weld |
| Shape | Elbow |
| Material | 316L Stainless Steel |
| Weight | 0.09 LB |

