Skip to content Skip to navigation menu
BioPharm 45° 316L Stainless Steel Weld Elbow

T2KS-300PL

BioPharm 45° 316L Stainless Steel Weld Elbow
Item #102799261
  • 3 in Size
BioPharm 45° 316L Stainless Steel Weld Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Size

applications

  • High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
Size 3 in
Material 316L Stainless Steel
Finish PL Finish - SF1
Connection Weld x Weld
Shape Elbow
Tube O.D. 3 in
Weight 0.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison