- 1 in Size
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Tube O.D. | 1 in |
| Material | 316L Stainless Steel |
| Size | 1 in |
| Shape | Elbow |
| Connection | Weld x Weld |
| Finish | PM Finish - SF4 |
| Weight | 0.31 LB |

