Skip to content Skip to navigation menu
Dixon Valve & CouplingT3DC

T3DC

T-Series Coupling
Item #101939595
  • 3/8" Body Size Dust Cap
Dixon Valve & CouplingT3DC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/8" Body Size Dust Cap

applications

  • Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units

features

  • Threaded sleeve allows connection and disconnection while coupler and/or nipple are under pressure
  • Standard seal options include nitrile o-ring with TPC-ET back-up ring
Body Material Steel
Component Dust Cap
Series DQC T-Series
Body Size 3/8 in
Weight 0.19 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison