applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
| Thread Size | 3/8-18 |
| Series | T-Series |
| Hex Size | 15/16 in |
| Material | 316 Stainless Steel |
| Pipe Thread | NPT / NPTF |
| Thread | Female NPTF |
| Burst Pressure | 36500 PSI, 2500 bar |
| Operating Pressure [Max] | 10000 PSI, 700 bar |
| Size | 3/8 in |
| Length | 1.53 in, 38.9 mm |
| O.D. [Max] | 1.19 in, 30.2 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.23 LB |

