- 3/8 in Body Size
- 3/8-18 Thread Size
- Female NPTF Thread
- 1.35 in Max. OD
- 10000 Max. Operating Pressure
applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
features
- Threaded sleeve allows connection and disconnection while coupler and/or nipple are under pressure
- Standard seal options include nitrile o-ring with TPC-ET back-up ring
| Burst Pressure | 30000 PSI, 2050 bar |
| Temperature Range [Min] | -40 °F |
| Size | 3/8 in |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| Interchange | Enerpac Interchange |
| Thread Size | 3/8-18 |
| Material | Steel |
| Length | 1.56 in, 39.7 mm |
| Hex Size | 1 1/4 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Pipe Thread | NPT / NPTF |
| O.D. [Max] | 1.35 in, 34.3 mm |
| Series | T-Series |
| Body Size | 3/8 in |
| Weight | 0.58 LB |
-
Prop 65


