Skip to content Skip to navigation menu
Dixon Valve & CouplingT6025

T6025

Ductile Iron T-Series Grooved End Tee
Item #103533798
  • Ductile Iron Material
Dixon Valve & CouplingT6025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ductile Iron Material

features

  • Designed to provide minimum pressure drop and uniform strength
  • Comparable to Victaulic's 20 and Grinnell's 7060
Shape Tee
Operating Pressure [Max] 500 PSI At Ambient Temperature 70 °F
Material Ductile Iron
Weight 4.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison