Dixon Valve & Coupling
T7RWWW-100075PM
BioPharm Weld 1 x 3/4 in 316L Stainless Steel Reducing Tee
Item #102799279
- 1 x 3/4 in Tube Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Finish | PM Finish - SF4 |
| Shape | Tee |
| Size | 1 x 3/4 in |
| Tube O.D. | 1 x 3/4 in |
| Connection | Weld x Weld |
| Weight | 0.26 LB |
