Dixon Valve & Coupling
T7RWWW-150100PM
BioPharm Weld 1 1/2 x 1 in 316L Stainless Steel Reducing Tee
Item #102807463
- 1 1/2 x 1 in Tube Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 x 1 in |
| Size | 1 1/2 x 1 in |
| Shape | Tee |
| Connection | Weld x Weld |
| Finish | PM Finish - SF4 |
| Weight | 0.53 LB |
