Dixon Valve & Coupling
T7RWWW-200050PL
BioPharm Weld 2 x 1/2 in 316L Stainless Steel Reducing Tee
Item #102804572
- 2 x 1/2 in Tube Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Tube O.D. | 2 x 1/2 in |
| Size | 2 x 1/2 in |
| Shape | Tee |
| Finish | PL Finish - SF1 |
| Connection | Weld x Weld |
| Weight | 0.75 LB |
