Dixon Valve & Coupling
T7RWWW-200100PL
BioPharm Weld 2 x 1 in 316L Stainless Steel Reducing Tee
Item #102767377
- 2 x 1 in Tube Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Connection | Weld x Weld |
| Finish | PL Finish - SF1 |
| Size | 2 x 1 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 x 1 in |
| Shape | Tee |
| Weight | 2.0 LB |
