Skip to content Skip to navigation menu
BioPharm 2 in 316L Stainless Steel Weld Tee

T7WWW-200PL

BioPharm 2 in 316L Stainless Steel Weld Tee
Item #102807467
  • 2 in Tube Size
  • 316L Stainless Steel Material
BioPharm 2 in 316L Stainless Steel Weld Tee
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Tube Size
  • 316L Stainless Steel Material

applications

  • High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
Connection Weld x Weld
Tube O.D. 2 in
Size 2 in
Finish PL Finish - SF1
Shape Tee
Material 316L Stainless Steel
Weight 0.97 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison