- 2 in Tube Size
- 316L Stainless Steel Material
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Size | 2 in |
| Material | 316L Stainless Steel |
| Connection | Weld x Weld |
| Finish | PM Finish - SF4 |
| Tube O.D. | 2 in |
| Shape | Tee |
| Weight | 0.97 LB |

