- Female x Male End Type
- Nylon Material
| Thread Type | NPT, GHT |
| Male Thread | NPT |
| No. of Ends | 2 |
| Material | Nylon |
| Male Thread Size | 1/2 in |
| Shape | Adapter |
| Fitting Type | Adapter |
| Color | White |
| Fitting Angle | Straight |
| End Type | Female x Male |
| End Types | NPT & GHT |
| Weight | 0.02 LB |
-
Prop 65


