Dixon Valve & Coupling
TA996
Tuff-Lite® Nylon Female NPT x Female NPT Adapter
Item #103332057
-
Prop 65
- Female x Female End Type
- Nylon Material
| Fitting Type | Adapter |
| End Type | Female x Female |
| Female Thread | NPT |
| Female Thread Size | 3/4 in |
| End Types | NPT & GHT |
| No. of Ends | 2 |
| Thread Type | NPT |
| Shape | Adapter |
| Material | Nylon |
| Fitting Angle | Straight |
| Color | White |
| Weight | 0.02 LB |
-
Prop 65

