- Spring Loaded T-Bolt Clamps
| Locking Type | T-Bolt Buckle |
| Bolt Screw Material | Steel |
| Style | Style TBC |
| Component Material | Alloy Steel Bolt |
| Torque | 70 in lb |
| Bolt/Screw Material | Carbon Steel |
| Thickness Specification | 0.0250 in |
| Thickness | 0.025 in |
| Type | Band & T-Bolt Buckle |
| Material | 300 Series Stainless Steel |
| Hose O.D. Range | 1 3/8 to 1 9/16 |
| Width | 3/4 in |
| Clamp Diameter [Min] | 1-1/2 in |
| Clamp Diameter [Max] | 1-25/32 in |
| Weight | 0.113 LB |

