- T-Bolt Hose Clamp
- 300 Stainless Steel
- 1 5/8 in [Min], 1 13/16 in [Max] Hose OD
| Hose O.D. Range | 1 5/8 to 1 13/16 |
| Thickness | 0.025 in |
| Width | 3/4 in |
| Locking Type | T-Bolt Buckle |
| Bolt/Screw Material | Carbon Steel |
| Material | 300 Series Stainless Steel |
| Style | Style TBC |
| Torque | 70 in lb |
| Bolt Screw Material | Steel |
| Type | Band & T-Bolt Buckle |
| Thickness Specification | 0.0250 in |
| Component Material | Alloy Steel Bolt |
| Weight | 0.117 LB |
-
Prop 65


