- T-Bolt Hose Clamp
- 300 Stainless Steel
- 1 7/8 in [Min], 2 1/16 in [Max] Hose OD
| Locking Type | T-Bolt Buckle |
| Bolt Screw Material | Steel |
| Torque | 70 in lb |
| Type | Band & T-Bolt Buckle |
| Style | Style TBC |
| Bolt/Screw Material | Carbon Steel |
| Thickness Specification | 0.0250 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.025 in |
| Component Material | Alloy Steel Bolt |
| Hose O.D. Range | 1 7/8 to 2 1/16 |
| Width | 3/4 in |
| Weight | 0.122 LB |
-
Prop 65


