- T-Bolt Clamp
- 300 Series Stainless Steel
- 3.766 to 4.062 Hose O.D. Range
- 3/4" Band Width
| Style | Style TBC |
| Component Material | Alloy Steel Bolt |
| Bolt Screw Material | Steel |
| Bolt/Screw Material | Alloy Steel |
| Torque | 70 in lb |
| Type | T-Bolt Clamp |
| Thickness | 0.025 in |
| Hose O.D. Range | 3.766 to 4.062 |
| Width | 3/4 in |
| Thickness Specification | 0.0250 in |
| Material | 300 Series Stainless Steel |
| Weight | 0.16 LB |
-
Prop 65


