- T-Bolt Hose Clamp
- 300 Stainless Steel
- 6 25/32 in [Min], 7 1/16 in [Max] Hose OD
| Thickness | 0.025 in |
| Width | 3/4 in |
| Bolt Screw Material | Steel |
| Thickness Specification | 0.0250 in |
| Bolt/Screw Material | Carbon Steel |
| Type | Band & T-Bolt Buckle |
| Component Material | Alloy Steel Bolt |
| Torque | 70 in lb |
| Style | Style TBC |
| Material | 300 Series Stainless Steel |
| Hose O.D. Range | 6 25/32 to 7 1/16 |
| Locking Type | T-Bolt Buckle |
| Weight | 0.205 LB |
-
Prop 65


