- Nylon Material
| End Types | Garden Hose Thread (NPSH) |
| Material | Nylon |
| Color | White |
| Shape | Nut |
| Fitting Type | Female Threaded Swivel Nut |
| Female Thread | NPSM |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Female Thread Size | 3/4 in |
| Thread Type | NPSM |
| Weight | 0.015 LB |
-
Prop 65


