- Hose Barb x Female End Type
- Nylon Material
| End Types | NPSM & Hose Barb |
| Thread Type | NPSM |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Color | White |
| Shape | Coupler |
| Fitting Type | Short Shank Coupling |
| Male Thread Size | 3/4 in (NPSM) |
| Hose Size | 3/4 in |
| Seal Material | Red Vinyl |
| End Type | Hose Barb x Female |
| Material | Nylon |
| Seal | Red Vinyl Washer |
| Female Thread Size | 3/4 in |
| Female Thread | NPSM |
| Weight | 0.03 LB |
-
Prop 65


