- Hose Barb x Male End Type
- Nylon Material
| End Type | Hose Barb x Male |
| Material | Nylon |
| Fitting Type | Short Shank Coupling |
| No. of Ends | 2 |
| Color | White |
| Shape | Coupler |
| Thread Type | GHT |
| Male Thread Size | 3/4 in |
| Hose Size | 3/4 in |
| Male Thread | GHT |
| Fitting Angle | Straight |
| End Types | GHT & Hose Barb |
| Weight | 0.023 LB |
-
Prop 65


