- Male x Male End Type
- Nylon Material
| Fitting Angle | Straight |
| Material | Nylon |
| Color | White |
| Male Thread Size | 1/4 in (NPT) |
| Thread Type | NPT |
| Shape | Nipple |
| Fitting Type | Nipple |
| Thread | NPT |
| Thread Size | 1/4 in |
| No. of Ends | 2 |
| End Types | NPT |
| End Type | Male x Male |
| Weight | 0.009 LB |
-
Prop 65


