Dixon Valve & Coupling
TCT30
Railroad Tank Car Connection Style T Iron Male NPT Elbow
Item #103562989
-
Prop 65
- 120 degrees Angle
features
- Swivel nut has standard 5 Railroad Tank Car thread
| Swivel Thread List | Railroad Tank Car |
| Material | Iron |
| Seal | Nitrile Rubber |
| Male Thread | NPT |
| Male Thread Size | 3 in |
| Angle | 120 degrees |
| Swivel Thread Size | 5 in |
| Weight | 11.56 LB |
-
Prop 65

