Dixon Valve & Coupling
TCT40
Railroad Tank Car Connection Style T Iron Male NPT Elbow
Item #103566979
-
Prop 65
- 110 degrees Angle
features
- Swivel nut has standard 5 Railroad Tank Car thread
| Male Thread Size | 4 in |
| Material | Iron |
| Angle | 110 degrees |
| Seal | Nitrile Rubber |
| Swivel Thread List | Railroad Tank Car |
| Swivel Thread Size | 5 in |
| Male Thread | NPT |
| Weight | 14.04 LB |
-
Prop 65

