Skip to content Skip to navigation menu
Dixon Valve & CouplingTDF8

TDF8

Aluminum Hose Tube Door Hose Tube Door
Item #102369524
  • Aluminum Material
Dixon Valve & CouplingTDF8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material

applications

  • When not in use fuel delivery hoses are often stored in tubes that run the length of the tanker to keep the hoses in the storage tubes they have a welded cap on one end and a hinged tube door welded on the other end keep the hoses in the

features

  • Keeps fuel delivery hoses neatly and safely stored in the designated storage tubes
  • Helps to protect expensive delivery hoses and fittings from road dirt salt and other environmental factors
  • Pad-lockable
Type Hose Tube Door
Material Aluminum
Size 8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison