Dixon Valve & Coupling
TES-08-08
Stainless Steel Nominal Smooth Bore PTFE Hose Tube End Stub
Item #102843959
- 304 Stainless Steel Material
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Tube Size | 1/2 in |
| Dash Size | -8 |
| Material | 304 Stainless Steel |
| Weight | 0.059 LB |
