Dixon Valve & Coupling
TES-12-12
Stainless Steel Nominal Smooth Bore PTFE Hose Tube End Stub
Item #102842437
- 304 Stainless Steel Material
features
- Crimp Collars for all Nominal fittings are included
| Material | 304 Stainless Steel |
| Type | Nominal |
| Tube Size | 3/4 in |
| Dash Size | -12 |
| Weight | 0.125 LB |
