- Hose Barb x Female End Type
- Nylon Material
features
- Ball seat type
| Shape | Coupler |
| End Type | Hose Barb x Female |
| No. of Ends | 2 |
| End Types | NPSM & Hose Barb |
| Female Thread Size | 3/8 in |
| Color | White |
| Hose Size | 3/8 in |
| Material | Nylon |
| Thread Type | NPSM |
| Fitting Angle | Straight |
| Fitting Type | Female Barbed Fittings |
| Female Thread | NPSM |
| Weight | 0.017 LB |
-
Prop 65


