Dixon Valve & Coupling
TFS42
Tuff-Lite® Nylon Hose Shank x Female NPT Insert
Item #103358642
-
Prop 65
- Hose Barb x Female End Type
- Nylon Material
| Thread Type | NPT |
| Shape | Insert |
| Female Thread Size | 1/2 in |
| Fitting Angle | Straight |
| Color | White |
| End Type | Hose Barb x Female |
| Female Thread | NPT |
| Fitting Type | Female Inserts |
| No. of Ends | 2 |
| Hose Size | 1/4 in |
| Material | Nylon |
| End Types | NPT & Hose Barb |
| Weight | 0.022 LB |
-
Prop 65

