Dixon Valve & Coupling
TFS66
Tuff-Lite® Nylon Hose Shank x Female NPT Insert
Item #103333289
-
Prop 65
- Hose Barb x Female End Type
- Nylon Material
| Material | Nylon |
| Female Thread Size | 3/4 in |
| Shape | Insert |
| End Types | NPT & Hose Barb |
| Fitting Angle | Straight |
| Color | White |
| Hose Size | 3/4 in |
| Female Thread | NPT |
| Thread Type | NPT |
| End Type | Hose Barb x Female |
| No. of Ends | 2 |
| Fitting Type | Female Inserts |
| Weight | 0.03 LB |
-
Prop 65

